CONTITECH

CONTITECH Timing Belt Conti Synchroforce Advance 464-S8M-20 STD

  • ERIKS:14325833
  • Manufacturer:4051817054607
Image 1
Heavy-duty timing belts for high speeds.
Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CONTITECH
Series
CONTI® SYNCHROFORCE CXP STD
Type
S8M-020
Pitch length
464 mm
Width
20 mm
Pitch
8 mm
Number of teeth
58
Double-sided
No
Tensile Cord
Glass fibre, helically wound
Material
CR
Colour
Black
Temperature resistance
from -30 to 100 °C
Tooth Height
3.4 mm
Belt thickness
5.6 mm