

€44.13/ pieceexcl. VAT
€53.40incl. VAT
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CONTITECH |
Series | CONTI® SYNCHROFORCE CXP STD |
Type | S8M-020 |
Pitch length | 1176 mm |
Width | 20 mm |
Pitch | 8 mm |
Number of teeth | 147 |
Double-sided | No |
Tensile Cord | Glass fibre, helically wound |
Material | CR |
Colour | Black |
Temperature resistance | from -30 to 100 °C |
Tooth Height | 3.4 mm |
Belt thickness | 5.6 mm |