

€7.69/ pieceexcl. VAT
€9.30incl. VAT
Sold per: 53Min. order: 53
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CONTITECH |
Series | CONTI® SYNCHROFORCE CXP HTD |
Type | 3M-009 |
Pitch length | 111 mm |
Width | 9 mm |
Pitch | 3 mm |
Number of teeth | 37 |
Double-sided | No |
Tensile Cord | Glass fibre, helically wound |
Material | CR |
Colour | Black |
Temperature resistance | from -30 to 100 °C |
Tooth Height | 1.2 mm |
Belt thickness | 2.4 mm |