

€182.30/ pieceexcl. VAT
€220.58incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CONTITECH |
Series | CONTI® SYNCHROFORCE CXP HTD |
Type | 14M-040 |
Pitch length | 1050 mm |
Width | 40 mm |
Pitch | 14 mm |
Number of teeth | 75 |
Double-sided | No |
Tensile Cord | Glass fibre, helically wound |
Material | CR |
Colour | Black |
Temperature resistance | from -30 to 100 °C |
Tooth Height | 6 mm |
Belt thickness | 10 mm |