

€2.60/ pieceexcl. VAT
€3.15incl. VAT
Sold per: 82Min. order: 82
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CONTITECH |
Series | CONTI® SYNCHROBELT |
Type | MXL-019 |
Pitch length | 142.24 mm |
Pitch length | 5.6 in |
Width | 4.83 mm |
Pitch | 2.032 mm |
Pitch | 0.08 in |
Profile shape | Trapezoid |
Double-sided | No |
Tensile Cord | Glass fibre, helically wound |
Material | CR |
Colour | Black |
Temperature resistance | from -20 to 100 °C |
Tooth Height | 0.51 mm |
Belt thickness | 1.14 mm |