

€3.22/ pieceexcl. VAT
€3.90incl. VAT
Sold per: 150Min. order: 150
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CONTITECH |
Series | CONTI® SYNCHROBELT |
Type | XL019 |
Pitch length | 137.16 mm |
Pitch length | 5.4 in |
Width | 4.83 mm |
Pitch | 5.08 mm |
Pitch | 1/5 in |