

€192.06/ pieceexcl. VAT
€232.39incl. VAT
Sold per: 12Min. order: 12
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CONTITECH |
Series | CONTI® SYNCHROBELT STD |
Type | S8M-085 |
Pitch length | 1832 mm |
Width | 85 mm |
Pitch | 8 mm |
Number of teeth | 229 |
Double-sided | No |
Tensile Cord | Glass fibre, helically wound |
Material | CR |
Colour | Black |
Temperature resistance | from -20 to 100 °C |
Tooth Height | 3 mm |
Belt thickness | 5.2 mm |