

€1,416.05/ pieceexcl. VAT
€1,713.42incl. VAT
Sold per: 3Min. order: 3
Estimated delivery date - 06/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CONTITECH |
Series | CONTI® SYNCHROBELT |
Type | XXH-400 |
Pitch length | 3556 mm |
Pitch length | 140 in |
Width | 101.6 mm |
Pitch | 31.75 mm |
Pitch | 1.1/4 in |
Profile shape | Trapezoid |
Number of teeth | 112 |
Double-sided | No |
Tensile Cord | Glass fibre, helically wound |
Material | CR |
Colour | Black |
Temperature resistance | from -20 to 100 °C |
Tooth Height | 9.6 mm |
Belt thickness | 15.8 mm |