

€4.23/ pieceexcl. VAT
€5.12incl. VAT
Sold per: 198Min. order: 198
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CONTITECH |
Series | CONTI® SYNCHROBELT HTD |
Type | 3M-006 |
Pitch length | 126 mm |
Width | 6 mm |
Pitch | 3 mm |
Number of teeth | 42 |
Double-sided | No |
Tensile Cord | Glass fibre, helically wound |
Material | CR |
Colour | Black |
Temperature resistance | from -20 to 100 °C |
Tooth Height | 1.2 mm |
Belt thickness | 2.4 mm |