

€281.65/ pieceexcl. VAT
€340.80incl. VAT
Sold per: 12Min. order: 12
Estimated delivery date - 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CONTITECH |
Series | CONTI® SYNCHROBELT STD |
Type | S14M-085 |
Pitch length | 1120 mm |
Width | 85 mm |
Pitch | 14 mm |
Number of teeth | 80 |
Double-sided | No |
Tensile Cord | Glass fibre, helically wound |
Material | CR |
Colour | Black |
Temperature resistance | from -20 to 100 °C |
Tooth Height | 5.3 mm |
Belt thickness | 10.2 mm |