

€39.97/ meterexcl. VAT
€48.36incl. VAT
Estimated delivery date - 06/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CONTITECH |
Series | CONTI® SYNCHRODRIVE WHITE |
Type | AT3-025 HP |
Width | 25 mm |
Pitch | 3 mm |
Double-sided | No |
Tensile Cord | Steel |
Material | PU |
Colour | White |
Temperature resistance | from -20 to 100 °C |
Tooth Height | 1.1 mm |
Belt thickness | 1.9 mm |