

€16.87/ meterexcl. VAT
€20.41incl. VAT
Estimated delivery date - 06/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CONTITECH |
Series | CONTI® SYNCHRODRIVE WHITE |
Type | AT10-016 HP |
Width | 16 mm |
Pitch | 10 mm |
Profile shape | Trapezoid |
Double-sided | No |
Tensile Cord | Steel |
Material | PU |
Colour | White |
Temperature resistance | from -20 to 100 °C |
Tooth Height | 2.5 mm |
Belt thickness | 5 mm |