

€66.47/ meterexcl. VAT
€80.43incl. VAT
Sold per: 0.001Min. order: 0.001
Estimated delivery date - 06/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CONTITECH |
Series | CONTI® SYNCHRODRIVE WHITE HTD |
Type | 14M-040 HP |
Width | 40 mm |
Pitch | 14 mm |
Double-sided | No |
Tensile Cord | Steel |
Material | PU |
Colour | White |
Temperature resistance | from -20 to 100 °C |
Tooth Height | 6 mm |
Belt thickness | 10 mm |