

€481.11/ pieceexcl. VAT
€582.14incl. VAT
Sold per: 9Min. order: 9
Estimated delivery date - 08/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CONTITECH |
Series | CONTI® SYNCHROCOLOR CXA HTD |
Type | 8M-050 |
Pitch length | 3408 mm |
Width | 50 mm |
Pitch | 8 mm |
Number of teeth | 426 |
Double-sided | No |
Tensile Cord | Aramid |
Material | CR |
Colour | Black |
Temperature resistance | from -20 to 100 °C |