

€128.64/ pieceexcl. VAT
€155.65incl. VAT
Sold per: 33Min. order: 33
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CONTITECH |
Series | CONTI® SYNCHROCOLOR HTD |
Type | 14M-040 |
Pitch length | 966 mm |
Width | 40 mm |
Pitch | 14 mm |
Number of teeth | 69 |
Double-sided | No |
Tensile Cord | Glass fibre, helically wound |
Material | CR |
Colour | Black |
Temperature resistance | from -20 to 100 °C |