

€191.40/ pieceexcl. VAT
€231.59incl. VAT
Sold per: 24Min. order: 24
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CONTITECH |
Series | CONTI® SYNCHROCOLOR HTD |
Type | 14M-055 |
Pitch length | 1190 mm |
Width | 55 mm |
Pitch | 14 mm |
Number of teeth | 85 |
Double-sided | No |
Tensile Cord | Glass fibre, helically wound |
Material | CR |
Colour | Black |
Temperature resistance | from -20 to 100 °C |