

€2,403.61/ pieceexcl. VAT
€2,908.37incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CONTITECH |
Series | CONTI® SYNCHROCHAIN CARBON HTD |
Type | 14M-125 |
Pitch length | 2310 mm |
Width | 125 mm |
Pitch | 14 mm |
Number of teeth | 165 |
Double-sided | No |
Tensile Cord | Carbon |
Material | CR |
Colour | Yellow |
Temperature resistance | from -55 to 80 °C |
Tooth Height | 6 mm |
Belt thickness | 10 mm |