

€1.83/ pieceexcl. VAT
€2.21incl. VAT
Sold per: 131Min. order: 131
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CONTITECH |
Series | CONTI® SYNCHROBELT |
Type | MXL-012 |
Pitch length | 91.44 mm |
Pitch length | 3.6 in |
Width | 3.05 mm |
Pitch | 2.032 mm |
Pitch | 0.08 in |
Profile shape | Trapezoid |
Number of teeth | 45 |
Double-sided | No |
Tensile Cord | Glass fibre, helically wound |
Antistatic | No |
Material | CR |
Colour | Black |
Temperature resistance | from -20 to 100 °C |
Profile height | 0.254 mm |
Tooth Height | 0.51 mm |