

€3,877.36/ pieceexcl. VAT
€4,691.61incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CONTITECH |
Series | CONTI® SILENTSYNC HTD |
Type | 14M-105 |
Pitch length | 3500 mm |
Width | 105 mm |
Pitch | 14 mm |
Number of teeth | 250 |
Double-sided | No |
Tensile Cord | Aramid |
Material | CR |
Colour | Black |
Temperature resistance | from -30 to 130 °C |
Tooth Height | 5.3 mm |
Belt thickness | 9.1 mm |