

€1,432.54/ pieceexcl. VAT
€1,733.37incl. VAT
Estimated delivery date - 06/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CONTITECH |
Series | CONTI® SILENTSYNC HTD |
Type | 14M-035 |
Pitch length | 3920 mm |
Width | 35 mm |
Pitch | 14 mm |
Number of teeth | 280 |
Double-sided | No |
Tensile Cord | Aramid |
Material | CR |
Colour | Black |
Temperature resistance | from -30 to 130 °C |
Tooth Height | 5.3 mm |
Belt thickness | 9.1 mm |