

€1,226.26/ pieceexcl. VAT
€1,483.77incl. VAT
Sold per: 17Min. order: 17
Estimated delivery date - 06/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CONTITECH |
Series | CONTI® FALCON PD HTD |
Type | 14M-020 |
Pitch length | 6636 mm |
Width | 20 mm |
Pitch | 14 mm |
Number of teeth | 474 |
Double-sided | No |
Tensile Cord | Aramid |
Material | CR |
Colour | Black |
Temperature resistance | from -30 to 130 °C |
Tooth Height | 6 mm |
Belt thickness | 9.8 mm |