CONTITECH

CONTITECH Rubber hose Thermidor, roll=50m, I.D. 19x3,5

  • ERIKS:11015282
Image 1
Universal industrial hose for cold and warm water. Tube: black EPDM rubber. Reinforcement: spiral-plied synthetic fabrics. Cover: black EPDM rubber with yellow longitudinal stripes. Working pressure: 15 bar. Temperature range: -20 °C to +100 °C continuous, peaks at +120 °C. Connections: free of choice.
Save to list

€8.47/ meterexcl. VAT

€10.25incl. VAT

Sold per: 50Min. order: 50

135.1 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CONTITECH
Type
THERMIDOR
Internal diameter
19 mm
Wall thickness
3.5 mm
Outer Diameter
26 mm
Maximum operating pressure
15 bar
Minimum bending radius
190 mm
Roll length
50 m
Material of inner wall
EPDM
Temperature range
from -20 to 100 °C