

€234.54/ pieceexcl. VAT
€283.79incl. VAT
Sold per: 9Min. order: 9
Estimated delivery date - 07/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CONTITECH |
Series | CONTI®V MULTIRIB POWER |
Type | PL |
Pitch | 4.7 mm |
Height | 7 mm |
Width (top) | 37.6 mm |
Number of ribs | 8 |
Effective length (ISO) | 3124 mm |
Reference length (ISO) | 3124 mm |
Material | CR (polychloroprene) |
Colour | Black |
Tensile Cord | Aramid |
Sheathed | No |
Shape-toothed model | No |
Statically conductive according to ISO 1813 | Yes |
Temperature resistance | from -30 to 80 °C |
Minimum disc diameter | 75 mm |
Maximum belt speed | 20 m/s |
DIN standard | DIN 7867 |