

€102.53/ pieceexcl. VAT
€124.06incl. VAT
Estimated delivery date - 22/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CONTARINI |
Series | CSTSCE...N |
Inner Diameter | 63 mm |
Thread type | Welding shank |
Dynamic load rating | 248000 N |