

€45.98/ pieceexcl. VAT
€55.64incl. VAT
Estimated delivery date - 22/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CONTARINI |
Series | CSTSCE...N |
Inner Diameter | 50 mm |
Thread type | Welding shank |
Dynamic load rating | 156000 N |