

€30.60/ pieceexcl. VAT
€37.03incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CONTARINI |
Series | CSTSCE...N |
Inner Diameter | 40 mm |
Thread type | Welding shank |
Dynamic load rating | 100000 N |