

€13.10/ pieceexcl. VAT
€15.85incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CONTARINI |
Series | CSTSCE...N |
Inner Diameter | 25 mm |
Thread type | Welding shank |
Dynamic load rating | 48000 N |