

€106.76/ pieceexcl. VAT
€129.18incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CONTARINI |
Series | CSTS…C |
Inner Diameter | 80 mm |
Thread type | Welding shank |
Dynamic load rating | 400000 N |