

€36.24/ pieceexcl. VAT
€43.85incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CONTARINI |
Series | CSTS…C |
Inner Diameter | 50 mm |
Thread type | Welding shank |
Dynamic load rating | 156000 N |