

€21.80/ pieceexcl. VAT
€26.38incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CONTARINI |
Series | CSTS…N |
Inner Diameter | 35 mm |
Thread type | Welding shank |
Dynamic load rating | 80000 N |