

€130.60/ pieceexcl. VAT
€158.03incl. VAT
Estimated delivery date - 14/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CONTARINI |
Type | HM0LM |
Type (DA/SA) | Double acting |
Max. operating pressure | 180 bar |
Bore | 60 mm |
Number of extensions | 1 |
Outer diameter piston rod | 30 mm |
Stroke | 500 mm |
Built-in size | 620 mm |
Front fixation | None |
Rear fixation | None |
Oilports | 3/8" BSP |