CONTARINI

CONTARINI Standard cylinder double acting 60/50x30x900 HFR2S0500300900

  • ERIKS:12360726
Image 1
The double-acting hydraulic cylinders HFR/HFR2S-M250 series with welded bored endplug and front bush are required in particular in the mobile fields and in agriculture. Reliability and versatility are their main features.
Save to list

€186.41/ pieceexcl. VAT

€225.56incl. VAT

Estimated delivery date - 27/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CONTARINI
Type
HFR/HFR2S-M250
Type (DA/SA)
Double acting
Max. operating pressure
250 bar
Bore
50 mm
Max. force at max. working pressure
4909 kg
Number of extensions
1
Outer diameter piston rod
30 mm
Stroke
900 mm
Built-in size
1100 mm
Front fixation
Bush
Rear fixation
Bored endplug
Oilports
3/8" BSP