CONTARINI

CONTARINI Standard cylinder double acting 35/25x16x200 HFR0160200

  • ERIKS:12360697
Image 1
The double-acting hydraulic cylinders HFR/HFR2S-M250 series with welded bored endplug and front bush are required in particular in the mobile fields and in agriculture. Reliability and versatility are their main features.
Save to list

€78.14/ pieceexcl. VAT

€94.55incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CONTARINI
Type
HFR/HFR2S-M250
Type (DA/SA)
Double acting
Max. operating pressure
250 bar
Bore
25 mm
Max. force at max. working pressure
1227 kg
Number of extensions
1
Outer diameter piston rod
16 mm
Stroke
200 mm
Built-in size
310 mm
Front fixation
Bush
Rear fixation
Bored endplug
Oilports
1/4" BSP