

€846.25/ pieceexcl. VAT
€1,023.96incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CONTARINI |
Type | HM0PM-P350 |
Type (DA/SA) | Double acting |
Max. operating pressure | 350 bar |
Bore | 120 mm |
Max. force at max. working pressure | 39584 kg |
Number of extensions | 1 |
Outer diameter piston rod | 70 mm |
Stroke | 600 mm |
Built-in size | 835 mm |
Front fixation | None |
Rear fixation | None |
Oilports | BSP female 1/2" BSP |