CONTARINI

CONTARINI Standard cylinder double acting 145/120x070x0200 HM0PM1200700200

  • ERIKS:12953378
Image 1
The double acting hydraulic cylinders HM0PM-P350 series double acting hydraulic cylinders, is able to reach a maximum pressure of 350 bar to meet the harshest applications, particularly in the industrial and light earth moving sector.
Save to list

€658.35/ pieceexcl. VAT

€796.60incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CONTARINI
Type
HM0PM-P350
Type (DA/SA)
Double acting
Max. operating pressure
350 bar
Bore
120 mm
Max. force at max. working pressure
39584 kg
Number of extensions
1
Outer diameter piston rod
70 mm
Stroke
200 mm
Built-in size
435 mm
Front fixation
None
Rear fixation
None
Oilports
BSP female 1/2" BSP