CONTARINI

CONTARINI Standard cylinder double acting 105/90x050x0300 HMB090500300

  • ERIKS:12361563
Image 1
The double acting hydraulic cylinder HMB-M250 series with welded endplug and with ball joints both in the rear and in the front is particularly required in the mobile and in the industrial sector. Deriving from the standard cylinders HMO-M250, they have the same reliability and the very short delivery terms.
Save to list

€352.03/ pieceexcl. VAT

€425.96incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CONTARINI
Type
HMB-M250
Type (DA/SA)
Double acting
Max. operating pressure
250 bar
Bore
90 mm
Max. force at max. working pressure
15904 kg
Number of extensions
1
Outer diameter piston rod
50 mm
Stroke
300 mm
Built-in size
624 mm
Front fixation
Ball joint (industrial)
Rear fixation
Ball joint (industrial)
Oilports
BSP female 1/2" BSP