

€236.22/ pieceexcl. VAT
€285.83incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CONTARINI |
Type | HM1-M250 |
Type (DA/SA) | Double acting |
Max. operating pressure | 250 bar |
Bore | 80 mm |
Max. force at max. working pressure | 12566 kg |
Number of extensions | 1 |
Outer diameter piston rod | 40 mm |
Stroke | 200 mm |
Built-in size | 510 mm |
Front fixation | Ball joint (agriculture) |
Rear fixation | Ball joint (agriculture) |
Oilports | BSP female 1/2" BSP |