CONTARINI

CONTARINI Standard cylinder double acting 090/080x050x0500 HMS00800500500

  • ERIKS:12953421
Image 1
The double acting hydraulic cylinders HMS-M250 series stabiliser cylinder with welded bored plate and disk on the rod is recommended for all types of applications that require a proper working position from the ground with two/four cylinders installed based on necessity. They can be applied to different uses, particularly in cranes, trailers, lorries, food trucks, caravans, etc.
Save to list

€541.12/ pieceexcl. VAT

€654.76incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CONTARINI
Type
HMS-M250
Type (DA/SA)
Double acting
Max. operating pressure
250 bar
Bore
80 mm
Max. force at max. working pressure
12566 kg
Number of extensions
1
Outer diameter piston rod
50 mm
Stroke
500 mm
Built-in size
710 mm
Front fixation
Base plate
Rear fixation
Plate on side
Oilports
BSP female 1/2" BSP