

€427.23/ pieceexcl. VAT
€516.95incl. VAT
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CONTARINI |
Type | HM0PM-P350 |
Type (DA/SA) | Double acting |
Max. operating pressure | 350 bar |
Bore | 70 mm |
Max. force at max. working pressure | 13470 kg |
Number of extensions | 1 |
Outer diameter piston rod | 40 mm |
Stroke | 1000 mm |
Built-in size | 1175 mm |
Front fixation | None |
Rear fixation | None |
Oilports | 3/8" BSP |