CONTARINI

CONTARINI Standard cylinder double acting 080/070x035x0500 HM04350500

  • ERIKS:12360920
Image 1
The double acting hydraulic cylinders HM0-M250 series with welded endplug and without attachments is particularly
requested in the mobile and in the agricultural field. Reliability and versatility are their main features.
Save to list

€169.13/ pieceexcl. VAT

€204.65incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CONTARINI
Type
HM0-M250
Type (DA/SA)
Double acting
Max. operating pressure
250 bar
Bore
70 mm
Max. force at max. working pressure
9621 kg
Number of extensions
1
Outer diameter piston rod
35 mm
Stroke
500 mm
Built-in size
660 mm
Front fixation
None
Rear fixation
None
Oilports
3/8" BSP