CONTARINI

CONTARINI Standard cylinder double acting 080/070x035x0350 HM54350350

  • ERIKS:12361495
Image 1
The double acting hydraulic cylinder series HM5-M250 with welded endplug and with fixed eye in the rear and welded fork in the front is particularly required in the mobile and in the agricultural sector. Deriving from the standard cylinders HMO-M250, they have the same reliability.
Save to list

€210.44/ pieceexcl. VAT

€254.63incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CONTARINI
Type
HM5-M250
Type (DA/SA)
Double acting
Max. operating pressure
250 bar
Bore
70 mm
Max. force at max. working pressure
9621 kg
Number of extensions
1
Outer diameter piston rod
35 mm
Stroke
350 mm
Built-in size
590 mm
Front fixation
Fork
Rear fixation
Eye
Oilports
3/8" BSP