

€246.36/ pieceexcl. VAT
€298.10incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CONTARINI |
Type | HM0PM-P350 |
Type (DA/SA) | Double acting |
Max. operating pressure | 350 bar |
Bore | 60 mm |
Max. force at max. working pressure | 9896 kg |
Number of extensions | 1 |
Outer diameter piston rod | 40 mm |
Stroke | 200 mm |
Built-in size | 350 mm |
Front fixation | None |
Rear fixation | None |
Oilports | 3/8" BSP |