CONTARINI

CONTARINI Standard cylinder double acting 070/060x040x0550 HM03400550

  • ERIKS:12360908
Image 1
The double acting hydraulic cylinders HM0-M250 series with welded endplug and without attachments is particularly
requested in the mobile and in the agricultural field. Reliability and versatility are their main features.
Save to list

€172.93/ pieceexcl. VAT

€209.25incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CONTARINI
Type
HM0-M250
Type (DA/SA)
Double acting
Max. operating pressure
250 bar
Bore
60 mm
Max. force at max. working pressure
7069 kg
Number of extensions
1
Outer diameter piston rod
40 mm
Stroke
550 mm
Built-in size
710 mm
Front fixation
None
Rear fixation
None
Oilports
3/8" BSP