CONTARINI

CONTARINI Standard cylinder double acting 070/060x040x0250 HM23400250

  • ERIKS:12361308
Image 1
The double acting hydraulic cylinder HM2-M250 series with welded endplug and with bushes both in the front and in the rear is particularly required in the mobile and in the agricultural sector. Deriving from the standard cylinders HMO-M250, they have the same reliability and the very short delivery terms.
Save to list

€182.81/ pieceexcl. VAT

€221.20incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CONTARINI
Type
HM2-M250
Type (DA/SA)
Double acting
Max. operating pressure
250 bar
Bore
60 mm
Max. force at max. working pressure
7069 kg
Number of extensions
1
Outer diameter piston rod
40 mm
Stroke
250 mm
Built-in size
460 mm
Front fixation
Bush
Rear fixation
Bush
Oilports
3/8" BSP