CONTARINI

CONTARINI Standard cylinder double acting 070/060x035x0100 HM03350100

  • ERIKS:12360888
Image 1
The double acting hydraulic cylinders HM0-M250 series with welded endplug and without attachments is particularly
requested in the mobile and in the agricultural field. Reliability and versatility are their main features.
Save to list

€102.11/ pieceexcl. VAT

€123.55incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CONTARINI
Type
HM0-M250
Type (DA/SA)
Double acting
Max. operating pressure
250 bar
Bore
60 mm
Max. force at max. working pressure
7069 kg
Number of extensions
1
Outer diameter piston rod
35 mm
Stroke
100 mm
Built-in size
260 mm
Front fixation
None
Rear fixation
None
Oilports
3/8" BSP