CONTARINI

CONTARINI Standard cylinder double acting 070/060x030x0100 HMB3300100

  • ERIKS:12361615
Image 1
The double acting hydraulic cylinder HMB-M250 series with welded endplug and with ball joints both in the rear and in the front is particularly required in the mobile and in the industrial sector. Deriving from the standard cylinders HMO-M250, they have the same reliability and the very short delivery terms.
Save to list

€150.79/ pieceexcl. VAT

€182.46incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CONTARINI
Type
HMB-M250
Type (DA/SA)
Double acting
Max. operating pressure
250 bar
Bore
60 mm
Max. force at max. working pressure
7069 kg
Number of extensions
1
Outer diameter piston rod
30 mm
Stroke
100 mm
Built-in size
350 mm
Front fixation
Ball joint (industrial)
Rear fixation
Ball joint (industrial)
Oilports
3/8" BSP