CONTARINI

CONTARINI Standard cylinder double acting 068/060x030x0100 HM0LM0600300100

  • ERIKS:12361004
Image 1
The double acting hydraulic cylinders HM0LM-C200 series with welded endplug and without attachments is particularly required in the mobile and in the agricultural field.
Reliability, lightness and reduced total distance are the main characteristics.
Save to list

€92.68/ pieceexcl. VAT

€112.14incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CONTARINI
Type
HM0LM-C200
Type (DA/SA)
Double acting
Max. operating pressure
180 bar
Bore
60 mm
Max. force at max. working pressure
5089 kg
Number of extensions
1
Outer diameter piston rod
30 mm
Stroke
100 mm
Built-in size
220 mm
Front fixation
None
Rear fixation
None
Oilports
3/8" BSP