CONTARINI

CONTARINI Standard cylinder double acting 060/050x030x1000 HMB2301000

  • ERIKS:12361614
Image 1
The double acting hydraulic cylinder HMB-M250 series with welded endplug and with ball joints both in the rear and in the front is particularly required in the mobile and in the industrial sector. Deriving from the standard cylinders HMO-M250, they have the same reliability and the very short delivery terms.
Save to list

€222.78/ pieceexcl. VAT

€269.56incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CONTARINI
Type
HMB-M250
Type (DA/SA)
Double acting
Max. operating pressure
250 bar
Bore
50 mm
Max. force at max. working pressure
4909 kg
Number of extensions
1
Outer diameter piston rod
30 mm
Stroke
1000 mm
Built-in size
1216 mm
Front fixation
Ball joint (industrial)
Rear fixation
Ball joint (industrial)
Oilports
3/8" BSP