

€165.09/ pieceexcl. VAT
€199.76incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | CONTARINI |
Type | HM2-M250 |
Type (DA/SA) | Double acting |
Max. operating pressure | 250 bar |
Bore | 50 mm |
Max. force at max. working pressure | 4909 kg |
Number of extensions | 1 |
Outer diameter piston rod | 25 mm |
Stroke | 600 mm |
Built-in size | 780 mm |
Front fixation | Bush |
Rear fixation | Bush |
Oilports | 3/8" BSP |