CONTARINI

CONTARINI Standard cylinder double acting 060/050x025x0400 HM12250400

  • ERIKS:12361087
Image 1
The double acting hydraulic cylinder HM1-M250 series with welded endplug and with agricultural ball joints both in the front and in the rear is particularly required in the agricultural sector. Deriving from the standard cylinders HMO-M250, they have the same reliability and the very short delivery terms.
Save to list

€150.60/ pieceexcl. VAT

€182.23incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CONTARINI
Type
HM1-M250
Type (DA/SA)
Double acting
Max. operating pressure
250 bar
Bore
50 mm
Max. force at max. working pressure
4909 kg
Number of extensions
1
Outer diameter piston rod
25 mm
Stroke
400 mm
Built-in size
656 mm
Front fixation
Ball joint (agriculture)
Rear fixation
Ball joint (agriculture)
Oilports
3/8" BSP